FUSION LAMPS FC3ES/OP ESSENTIAL 3W ES LED OPAL CANDLE (L)100 MM X (DIA
Essential
See technical informationReferences
Fusion Lamps:FC3ES/OP
Rubix:234A7431

Product details : FUSION LAMPS FC3ES/OP ESSENTIAL 3W ES LED OPAL CANDLE (L)100 MM X (DIA
Essential 3W ES LED Opal Candle (L)100 mm x (Dia)37 mm
Technical specifications
Attributes
| Luminance | 260 lm |
|---|---|
| Power | 3 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 3.83 excl. VAT
/ Each
£ 4.60 incl. VAT
- Delivery usually within ( 3 ) days
