FUSION LUMINAIRES DLSHIELD80 DELUCE SHIELD 80W LED ASYMETRIC FLOODLIG
Shield
See technical informationReferences
Fusion Lamps:DLSHIELD80
Rubix:234A7307

Product details : FUSION LUMINAIRES DLSHIELD80 DELUCE SHIELD 80W LED ASYMETRIC FLOODLIG
Deluce Shield 80W LED Asymetric Floodlig (H)355 mm x (W)296 mm x (D)72 mm
Technical specifications
Attributes
| Luminance | 9600 lm |
|---|---|
| Power | 80 W |
| Colour | black |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 242.26 excl. VAT
/ Each
£ 290.71 incl. VAT
- Delivery usually within ( 3 ) days
