• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,392)
  • Mechanical Power Transmission(110,883)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,642)
  • Protection, Safety & Hygiene(55,482)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,531)
  • Welding(1,007)
  • New Products
  • Lubricants(935)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,480)
See Maintenance & Repairs
  • Electrics and lighting(3,050)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Lighting
  6. LED Lamp
  7. ENERGIZER VISION RECHARGE ULTRA RECHARGEABLE LED LIGHT

ENERGIZER VISION RECHARGE ULTRA RECHARGEABLE LED LIGHT

Vision recharge

See technical information

References

Energizer:VISION RECHARGE
Rubix:388A8375
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Product details : ENERGIZER VISION RECHARGE ULTRA RECHARGEABLE LED LIGHT


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 35.63 excl. VAT
/ Each
£ 42.76 incl. VAT
  • Delivery usually within ( 2 ) days

Check our products from related categories

TAMLITE XCMF30BDL XCITE SLIMLINE MICROFLOOD 30W LED BLACK (L)210 MM XROEBUCK 898378 BUTTERFLY FLOODLIGHT 6 000LM COLOR SWITCHABLEFUSION LAMPS CRLED/MR16/7CW 7W MR16 12V LED COOL WHITE (L)50 MM X (DIAFUSION LAMPS EDLED/FG45/3BC 3W BC LED FILAMENT GOLF BALL (L)73 MM X (DTAMLITE XCSBT660NWM3 STEEL XCITE 6FT 60W LED BATTEN - EMERGEN (L)1800FUSION LAMPS EDM266LL 35W 12V GU4 MR11 DICHROIC 4000HR (L)35 MM X (DIAFUSION LAMPS EDL18/84 18W 2G11 4P LONG COMPACT 4000K (L)225 MM X (DIA)DRAPER EXPERT 23844 FOLDING INSPECTION LIGHT 7.5W 1000LMTAMLITE XCSF10NW XCITE 10W LED SLIM FLOOD BLACK FINISH (H)130 MM X (W)DRAPER 03201 2X20W 4400LM TRIPOD SITELIGHTFUSION LUMINAIRES DL13WLED 13W 849MM LED LINK LIGHT CW (L)849 MM X (H)FUSION LAMPS EDCMHE70NW 70W E27 ELLIPTICAL CERAMIC M/H 42 (L)141 MM XTAMLITE XCBH12CT XCITE 12W LED BULKHEAD - CC - 3K/4K/6K (DIA)330 MM XFUSION LAMPS EDM9 5W 12V G4 CAPSULE LAMP (L)33 MM X (DIA)8 MMTAMLITE XCMF30BDLP XCITE MICROFLOOD 30W LED BLACK6000K (L)210 MM X (H)
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap