FUSION LAMPS EDHES80240 80W 240V R7S LINEAR T/H 118MM (L)118 MM X (DIA
Linear Lamp
See technical informationReferences
Fusion Lamps:EDHES80240
Rubix:234A7390

Product details : FUSION LAMPS EDHES80240 80W 240V R7S LINEAR T/H 118MM (L)118 MM X (DIA
80W 240V R7s Linear T/H 118mm (L)118 mm x (Dia)12 mm
Technical specifications
Attributes
| Luminance | 1380 lm |
|---|---|
| Power | 80 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 3.66 excl. VAT
/ Each
£ 4.39 incl. VAT
- Delivery usually within ( 3 ) days
