FUSION LAMPS FGU10/5DW/10P ESSENTIAL 5W GU10 LED 10 PACK DAY (L)56 MM
Essential Range
See technical informationReferences
Fusion Lamps:FGU10/5DW/10P
Rubix:234A7482

Product details : FUSION LAMPS FGU10/5DW/10P ESSENTIAL 5W GU10 LED 10 PACK DAY (L)56 MM
Essential 5W GU10 LED 10 Pack Day (L)56 mm x (Dia)50 mm
Technical specifications
Attributes
| Luminance | 360 lm |
|---|---|
| Power | 5 W |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 27.96 excl. VAT
/ Each
£ 33.55 incl. VAT
- Delivery usually within ( 3 ) days
