FUSION LAMPS FGU10/G/WW/D ESSENTIAL 5W GLASS GU10 LED WARM WHITE (L)53
Essential
See technical informationReferences
Fusion Lamps:FGU10/G/WW/D
Rubix:234A7486

Product details : FUSION LAMPS FGU10/G/WW/D ESSENTIAL 5W GLASS GU10 LED WARM WHITE (L)53
Essential 5W Glass GU10 LED Warm White (L)53 mm x (Dia)50 mm
Technical specifications
Attributes
| Luminance | 500 lm |
|---|---|
| Power | 5 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
