UNILITE ATEX-H2 180 LUMEN WHITE CREE LED ZONE 0 ATEX HEADLIGHT
Unilite Submersible LED Head Torch
See technical informationSee documentsReferences
Unilite:ATEX-H2
Rubix:2577694




Documents
Product details : UNILITE ATEX-H2 180 LUMEN WHITE CREE LED ZONE 0 ATEX HEADLIGHT
The Unilite Zone 0 ATEX-H2 LED head torch gives excellent performance and reliability in the most extreme conditions. This LED torch is ATEX approved for use in hazardous areas Zone 0. This is thanks to its safety gas release valve to release hydrogen gases and its safety locking battery compartment. It has a strong output of 200 lumens, which can be dimmed thanks to its easy press rubber switch. The torch can then be rotated at a 90 degree angle and thanks to its fully adjustable rubberised headband, is comfortable to use. It is made of impact resistant durable synthetic industrial rubber and is dust and water resistant to IP67 rating. Included within this integrity, this ATEX LED head torch is also submersible to 1 m.
Strengths
White Cree LED ATEX zone 0 compliant
Safety gas release valve
Safety locking battery compartment
Adjustable silicone headbands
IP67 dust and water proof
1 m submersible
2 mode light settings
Easy press rubberised switch
90 degrees rotational head
Durable synthetic industrial rubber
Impact resistant construction
Safety gas release valve
Safety locking battery compartment
Adjustable silicone headbands
IP67 dust and water proof
1 m submersible
2 mode light settings
Easy press rubberised switch
90 degrees rotational head
Durable synthetic industrial rubber
Impact resistant construction
Technical specifications
Attributes
| Luminance | 225 lm |
|---|---|
| Colour | yellow |
| Voltage | 1.5 V |
Show UNSPSC/ECL@SS
£ 96.78 excl. VAT
/ Each
£ 116.14 incl. VAT
- In stock: Next day delivery
