FUSION LUMINAIRES FNCF4HO 40W 4FT LED HIGH OUTPUT NCF 4000K (L)1200 MM
LED Non Corrosive Fittings
See technical informationSee documentsReferences
Fusion Lamps:FNCF4HO
Rubix:234A7319

Documents
Product details : FUSION LUMINAIRES FNCF4HO 40W 4FT LED HIGH OUTPUT NCF 4000K (L)1200 MM
40W 4FT Led High Output Ncf 4000K (L)1200 mm x (H)79 mm x (W)96 mm
Technical specifications
Attributes
| Luminance | 4800 lm |
|---|---|
| Power | 40 W |
| Colour | grey |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 55.49 excl. VAT
/ Each
£ 66.59 incl. VAT
- Delivery usually within ( 3 ) days
