FUSION LUMINAIRES FE3MB 6W LED MAINT EMERG BULKHEAD 6500K C/W LE (H)10
Emergency Bulkhead
See technical informationSee documentsReferences
Fusion Lamps:FE3MB
Rubix:234A7284

Documents
Product details : FUSION LUMINAIRES FE3MB 6W LED MAINT EMERG BULKHEAD 6500K C/W LE (H)10
6W Led Maint Emerg Bulkhead 6500K C/W Le (H)107 mm x (W)349 mm x (D)63 mm
Technical specifications
Attributes
| Luminance | 305 lm |
|---|---|
| Power | 6 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 23.45 excl. VAT
/ Each
£ 28.14 incl. VAT
- Delivery usually within ( 3 ) days
