FUSION LAMPS EDCMHTD70WW 70W RX7S D/ENDED CERAMIC M/H 3000 (L)119 MM X
Halide Lamp
See technical informationReferences
Fusion Lamps:EDCMHTD70WW
Rubix:234A7364

Product details : FUSION LAMPS EDCMHTD70WW 70W RX7S D/ENDED CERAMIC M/H 3000 (L)119 MM X
70W Rx7S D/Ended Ceramic M/H 3000 (L)119 mm x (Dia)20 mm
Technical specifications
Attributes
| Luminance | 6500 lm |
|---|---|
| Power | 70 W |
| Colour | white |
Show UNSPSC/ECL@SS
£ 50.54 excl. VAT
/ Each
£ 60.65 incl. VAT
- Delivery usually within ( 3 ) days
