References
Draper:98348
Rubix:382A9154
Manufacturer :98348
EAN:5010559983483

Product details : DRAPER 98348 7W COB SLIM INSPECTION LAMP OR
7W, COB LED inspection lamp with an SMD LED torch built into the pivoting and swivelling head allowing the light to be used in any 360° position. Fitted with a dimming function delivering a light output of between 70 and 700 lumens, a power indicator, a convenient magnetic base and a hook for hands-free use. Supplied with a USB- C to USB-A cable, just plug into any USB-A charger for up to 15 hours of continuous use with a four-hour charging time (depending on the charger unit).
Technical specifications
Attributes
| Luminance | 700 lm |
|---|---|
| Power | 7 W |
| Colour | orange |
| Model | 98348 |
Show UNSPSC/ECL@SS
£ 65.24 excl. VAT
/ Each
£ 78.29 incl. VAT
- Delivery usually within ( 7 ) days
