References
Fusion Lamps:EDM91ESL
Rubix:234A7401

Product details : FUSION LAMPS EDM91ESL 8W 12V G4 CAPSULE (L)32 MM X (DIA)8
Fusion 8W 12V G4 Capsule (L)32 mm x (Dia)8 mm
Technical specifications
Attributes
| Luminance | 104 lm |
|---|---|
| Power | 8 W |
| Colour | colourless |
| Voltage | 12 V |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
