FUSION LUMINAIRES FNCF5HOE3 48W 5FT LED HIGH OUTPUT NCF 4000K EMERGE (
LED Non Corrosive Fittings
See technical informationSee documentsReferences
Fusion Lamps:FNCF5HOE3
Rubix:234A7323

Documents
Product details : FUSION LUMINAIRES FNCF5HOE3 48W 5FT LED HIGH OUTPUT NCF 4000K EMERGE (
48W 5FT Led High Output Ncf 4000K Emerge (L)1500 mm x (H)79 mm x (W)96 mm
Technical specifications
Attributes
| Luminance | 6000 lm |
|---|---|
| Power | 48 W |
| Colour | grey |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 123.02 excl. VAT
/ Each
£ 147.62 incl. VAT
- Delivery usually within ( 3 ) days
