UNILITE PS-HDL2 200 LUMEN CREE LED HEADLIGHT WITH 3M HELMET MOUNT3XAAA
Unilite LED Head Torch
See technical informationSee documentsReferences
Unilite:PS-HDL2
Rubix:2583665



Documents
Product details : UNILITE PS-HDL2 200 LUMEN CREE LED HEADLIGHT WITH 3M HELMET MOUNT3XAAA
The PS-HDL2 is a helmet mountable head torch with a 200 lumen output from its high-power Cree LED. Comprising of 3 x AAA batteries, it has multiple lighting modes. This includes its 4 main functions -High/medium/low and SOS Strobe. In addition, it has two side LED's for signalling and emergency use, with high/low and strobe flashing. Small and compact the head torch weighs only 88 g and is super lightweight. Hi visibility yellow, the head torch is easy to identify. For comfort and preference, the PS-HDL2 can be used with either the fully adjustable headband or included 3M Helmet mount pad.
Strengths
200 Lumen white CREE LED
Helmet mountable - 3M VHB adhesive helmet mount
Four Main functions - High, Med, Low & SOS
Three auxiliary functions - High, Low & 2Hz flash
Ultra-smooth reflector
Fully adjustable non-slip silicone headband
3M VHB Adhesive helmet mount (included)
45˚ rotational head
IPX6 water resistant (can resist heavy sprays of water)
Easy push micro switch operation
Robust as it can resist impact to 1 metre
Helmet mountable - 3M VHB adhesive helmet mount
Four Main functions - High, Med, Low & SOS
Three auxiliary functions - High, Low & 2Hz flash
Ultra-smooth reflector
Fully adjustable non-slip silicone headband
3M VHB Adhesive helmet mount (included)
45˚ rotational head
IPX6 water resistant (can resist heavy sprays of water)
Easy push micro switch operation
Robust as it can resist impact to 1 metre
Technical specifications
Attributes
| Luminance | 200 lm |
|---|---|
| Colour | black |
| Voltage | 1.5 V |
Show UNSPSC/ECL@SS
£ 26.13 excl. VAT
/ Each
£ 31.36 incl. VAT
- In stock: Next day delivery
