• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(385)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,481)
See Maintenance & Repairs
  • Electrics and lighting(3,041)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Lighting
  6. LED Lamp
  7. DELUCE LIGHTING DLNCFLED16 32W 6FT 4200K SINGLE LED NCF (L)1850 MM X (

DELUCE LIGHTING DLNCFLED16 32W 6FT 4200K SINGLE LED NCF (L)1850 MM X (

Single led

See technical information

References

Déluce Lighting:DLNCFLED16
Rubix:234A8910
brand logo
brand logo

Product details : DELUCE LIGHTING DLNCFLED16 32W 6FT 4200K SINGLE LED NCF (L)1850 MM X (


32W 6FT 4200K Single Led Ncf (L)1850 mm x (H)94 mm x (W)88 mm

Technical specifications


Attributes
Show UNSPSC/ECL@SS
  • Delivery usually within ( 3 ) days

Check our products from related categories

FUSION LAMPS EDLED/GU10WF/5CW/DIM 5W GU10 240V LED 60DEG DIMMABLE 4000FUSION LAMPS EDP15SBC/CL 15W SBC PYGMY LAMP CLEAR (L)53 MM X (DIA)26 MFUSION LAMPS FR80 10W E27 LED R80 STYLE WARM WHITE (L)115 MM X (DIA)80FUSION LAMPS EDTE26/84 26W GX24-Q3 4P TRIPLE COMPACT 400 (L)138 MM X (FUSION LAMPS FGU10/CW/10P ESSENTIAL 3W GU10 LED 10 PACK COOL WHITE (L)FUSION LAMPS FGU10/G/CW ESSENTIAL 5W GLASS GU10 LED COOL WHITE (L)53 MDRAPER 03201 2X20W 4400LM TRIPOD SITELIGHTFUSION LUMINAIRES LEDSTRIPCWBP DIY PLUG & PLAY 5M COOL WHITE 4000K IP6ROEBUCK 898373 LED RECHARGEABLE SPOTLIGHT 1500LMFUSION LAMPS EDHQITS150NW 150W RX7S DOUBLE ENDED M/H 4200K (L)135 MM XSEALEY LED3601G INSPECTION LAMP 3W COB +1WDRAPER 87737 10W LED RECHARGE.FLOOD LIGHTFUSION LAMPS EDLED/GU10WF/5WW/DIM 5W GU10 240V LED 60DEG DIMMABLE 3000FUSION LAMPS EDLED/FGLS6BC/DIM 6W BC LED FILAMENT DIMMABLE GLS (L)108FUSION LAMPS EDCMHTC70WW 70W G8.5 CERAMIC CAPSULE M/H 3000K (L)85 MM X
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap