• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Lighting
  6. LED Lamp
  7. TAMLITE XCBHWPCBP XCITE 16W LED CIRCULAR BULKHEAD BLACK PR (DIA)275 MM

TAMLITE XCBHWPCBP XCITE 16W LED CIRCULAR BULKHEAD BLACK PR (DIA)275 MM

Xcite

See technical informationSee documents

References

Tamlite:XCBHWPCBP
Rubix:234A6456
brand logo
brand logo

Documents

Product details : TAMLITE XCBHWPCBP XCITE 16W LED CIRCULAR BULKHEAD BLACK PR (DIA)275 MM


Xcite 16W Led Circular Bulkhead Black Pr (Dia)275 mm x (D)90 mm

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 50.01 excl. VAT
/ Each
£ 60.01 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

MAKITA DML814 18V LXT LED TOWER LIGHT (BODY ONLY)FUSION LAMPS FGU10/5WW/10P/D ESSENTIAL 5W GU10 DIM LED 10PK WWFUSION LAMPS EDCMHT35WW 35W G12 SINGLE ENDED CERAMIC M/H 3000K (L)90 METERNA LED MAINTAINED LAMP EMLED3MFUSION LUMINAIRES DL13WLED 13W 849MM LED LINK LIGHT CW (L)849 MM X (H)CHALLENGER SLFLO150B BLK FLOODLIGHT 150W LEDDRAPER 55876 D20 FLEXI INSPECTION LAMP BARETENGTOOLS TTLA03 RECHARGEABLE LED LAMP SET TT1 3 PIECESDRAPER 55869 D20 LED WORKLIGHT (BARE)FUSION LAMPS CRLED/CAN/ES/DIM 5W ES DIMMABLE LED CANDLE (L)95 MM X (DITAMLITE XCSF100NW XCITE 100W LED FLOOD BLACK FINISH (H)370 MM X (W)310DRAPER 03182 10W 1100LM FOLDING SITELIGHTTAMLITE XCBHWPSBP XCITE 16W LED SQUARE BULKHEAD BLACK PRIS (L)245 MM XFUSION LUMINAIRES DLWAR200 200W WARDEN FLOODLIGHT 220-240V AC BLACK (HTAMLITE XCNC24NW XCITE 2X4FT TWIN IP65-C/W LED BOARD/DRI (L)1260 MM X
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap