TAMLITE XCSF20NWP XCITE 20W LED SLIM FLOODBLACK FINISH C/W (H)180 MM X
xcite Floodlight PIR
See technical informationSee documentsReferences
Tamlite:XCSF20NWP
Rubix:234A6532

Documents
Product details : TAMLITE XCSF20NWP XCITE 20W LED SLIM FLOODBLACK FINISH C/W (H)180 MM X
XCITE 20W LED SLIM FloodBlack Finish c/w (H)180 mm x (W)150 mm x (D)50 mm
Technical specifications
Attributes
| Luminance | 1600 lm |
|---|---|
| Power | 20 W |
Show UNSPSC/ECL@SS
£ 27.24 excl. VAT
/ Each
£ 32.69 incl. VAT
- Delivery usually within ( 3 ) days
