FACOM CORDLESS LED INSPECTION LAMP - 779.CL5
"Find My Light" Inspection Lamp 779.CL5
See technical informationReferences
Facom:779.CL5
Rubix:200A7104
EAN:3662424093180

Product details : FACOM CORDLESS LED INSPECTION LAMP - 779.CL5
High performance: "Normal" constant light mode 6.5h (300 lumens/400 lux at 0.5 m), "boost" mode constant light 3.5h (600 lumens/700 lux at 0.5 m).
Robust Design/Design: Anti-shock structure (IK08). Resistant to shop solvents, common chemicals and water immersion (IP67).
The alarm is triggered when the battery level is low, avoiding any forgetting of the lamp after repair.
The alarm is triggered when the lamp goes out of the perimeter defined by the user with 'Find my Light' function to find its product by pressing the charging base.
The first tool in a premium, smart and connected range of automotive professional tools as part of FACOM's "Garage of the Future" initiative.
Its unique rotating base allows the lamp to be tilted precisely in difficult or limited spaces, for maximum/optimum/optimum flexibility.
The versatile design allows the use of 6 lamps simultaneously thanks to the different frequency channels.
Robust Design/Design: Anti-shock structure (IK08). Resistant to shop solvents, common chemicals and water immersion (IP67).
The alarm is triggered when the battery level is low, avoiding any forgetting of the lamp after repair.
The alarm is triggered when the lamp goes out of the perimeter defined by the user with 'Find my Light' function to find its product by pressing the charging base.
The first tool in a premium, smart and connected range of automotive professional tools as part of FACOM's "Garage of the Future" initiative.
Its unique rotating base allows the lamp to be tilted precisely in difficult or limited spaces, for maximum/optimum/optimum flexibility.
The versatile design allows the use of 6 lamps simultaneously thanks to the different frequency channels.
Technical specifications
Attributes
| Luminance | 600 lm |
|---|---|
| Power | 8.4 W |
| Colour | black |
| Voltage | 4.2 V |
Show UNSPSC/ECL@SS
£ 291.67 excl. VAT
/ Each
£ 350.00 incl. VAT
- Delivery usually within ( 14 ) days
