FUSION LAMPS FG4/2P ESSENTIAL 2W G4 LED 2 PACK 3000K (L)36 MM X (DIA)1
Essential Range
See technical informationReferences
Fusion Lamps:FG4/2P
Rubix:234A7438

Product details : FUSION LAMPS FG4/2P ESSENTIAL 2W G4 LED 2 PACK 3000K (L)36 MM X (DIA)1
Essential 2W G4 LED 2 Pack 3000k (L)36 mm x (Dia)10 mm
Technical specifications
Attributes
| Luminance | 200 lm |
|---|---|
| Power | 2 W |
| Colour | white |
| Voltage | 12 V |
Show UNSPSC/ECL@SS
£ 12.55 excl. VAT
/ Each
£ 15.06 incl. VAT
- Delivery usually within ( 3 ) days
