PHILIPS LIGHTING 927914484071 MASTER PL-T 18W/840/4P 1CT/5X10BOX (L)11
MASTER PL-T
See technical informationSee documentsReferences
Philips:927914484071
Rubix:234A8739

Documents
Product details : PHILIPS LIGHTING 927914484071 MASTER PL-T 18W/840/4P 1CT/5X10BOX (L)11
Master Pl-T 18W/840/4P 1CT/5X10BOx (L)111.7 mm x (Dia)41 mm
Technical specifications
Attributes
| Luminance | 1150 lm |
|---|---|
| Power | 18 W |
| Colour | white |
Show UNSPSC/ECL@SS
£ 12.49 excl. VAT
/ Each
£ 14.99 incl. VAT
- Delivery usually within ( 3 ) days