Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Lighting
LED Lamp
LEDLENSER 502177 P4R CORE RECHARGABLE HAND TORCH
LEDLENSER 502177 P4R CORE RECHARGABLE HAND TORCH
LEDLENSER P4R Core Pocket Torch - 200 Lumens
References
led lenser:
P4R CORE
rubix:
220A7504
ean:
4058205020398
Technical specifications
Luminance
200
lm
Technical sheet / Technical file
Product details
Technical specifications
Product details : LEDLENSER 502177 P4R CORE RECHARGABLE HAND TORCH
Slim and pen-sized, the P4R Core is a rechargeable inspection light with 200 lumens. USB-C charging and focusable beam make it versatile and convenient.
Strengths
Slim design, USB-C charging, Rechargeable, Focusable
Applications
Perfect for inspections, close work, and tight spaces.
Technical specifications
Attributes
Luminance
200
lm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.12
excl. VAT
/
Each
£
49.34
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
UNILITE ATEX-FL4 LED TORCH
CHALLENGER SECURITY PRODUCTS SLF20P 20W MINIFLOOD C/W PIR 2000LM (H)16
SEALEY LED3601G INSPECTION LAMP 3W COB +1W
E-MATIC ECLED4N NANO LED TUBE 4FT 18W1800LM (L)1213.6 MM X (DI
FUSION LAMPS EDLED/FGLS6BC 6W BC LED FILAMENT GLS (L)108 MM X (DIA)60
TAMLITE XCWL23NW XCITE WALL PACK - 23WATT 4K BLACK / OPAL (H)307 MM X
ROEBUCK 898377 LED FLOODLIGHT 5 000LM IK10 COLOUR SWITCHABLE
DELUCE LIGHTING DLLEDBATHO16E3 6FT 65W LED SURF MTD BATT CW HI OP EMER
FUSION LAMPS EDHES80240/78MM 80W 240V R7S LINEAR T/H 78MM (L)78 MM X (
FUSION LAMPS CRLED/MR16/5DW 5W MR16 12V LED DAYLIGHT WHITE (L)48 MM X
FUSION LAMPS CRLED/221 3.5W S15S LED 221MM STRIPLIGHT (L)221 MM X (DIA
E-MATIC ECLED6N NANO LED TUBE 6FT 32W3100LM (L)1776 MM X (DIA)
FUSION LAMPS CRLED/CAN/BC/DIM 5W BC DIMMABLE LED CANDLE (CTR RA (L)94
FUSION LAMPS FGU10/G/CW/D ESSENTIAL 5W GLASS GU10 LED COOL WHITE (L)53
FUSION LAMPS EDLED/FGLS6BC/DIM 6W BC LED FILAMENT DIMMABLE GLS (L)108