E-MATIC ECLED4N NANO LED TUBE 4FT 18W1800LM (L)1213.6 MM X (DI
LED Tube
See technical informationSee documentsReferences
E-Matic:ECLED4N
Rubix:234A8879

Documents
Product details : E-MATIC ECLED4N NANO LED TUBE 4FT 18W1800LM (L)1213.6 MM X (DI
Strengths
•Lower power consumption for same light output
Rotating end caps
Even light distribution without side shadows
No UV
Single end circuit design
Rotating end caps
Even light distribution without side shadows
No UV
Single end circuit design
Technical specifications
Attributes
| Luminance | 1800 lm |
|---|---|
| Power | 18 W |
| Colour | white |
| Voltage | 180-265 V |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
