ROEBUCK 898377 LED FLOODLIGHT 5 000LM IK10 COLOUR SWITCHABLE


SPOTLIGHT

References
roebuck:898377
rubix:369A7433
manufacturer :898377
ean:3660338521126
brand logo
brand logo
Technical specifications
Luminance5000 lm

Product details : ROEBUCK 898377 LED FLOODLIGHT 5 000LM IK10 COLOUR SWITCHABLE


Led Type SMD LED
Lighting Power 500 / 1500 / 2500 / 5000 Lumens
CRI: 80 CRI+, CCT 2700K - 3500K - 4500K - 5500K - 6500K
(1) 18V -20V Power Tool Battery
10% Mode: 500 lm / Approx 4 hours / AH
30% Mode: 1500 lm / Approx 1.5 hours / AH
50% Mode: 2500 lm / Approx 1.0 hours / AH
100% Mode: 5000 lm / Approx 30 mins / AH
(2) Roebuck Battery
10% Mode: 500 lm / 15.0 hours
30% Mode: 1500 lm / 6.0 hours
50% Mode: 2500 lm / 4.0 hours
100% Mode: 5000 lm / 2.0 hours
Running Time
Standards and certifications CE, UKCA, IP65, IK07

Technical specifications


Attributes
Luminance5000 lm
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days