FUSION LAMPS CRLED/MR16/5DW 5W MR16 12V LED DAYLIGHT WHITE (L)48 MM X
COB (SMD) Lamp
See technical informationReferences
Fusion Lamps:CRLED/MR16/5DW
Rubix:234A7493

Product details : FUSION LAMPS CRLED/MR16/5DW 5W MR16 12V LED DAYLIGHT WHITE (L)48 MM X
5W MR16 12V LED Daylight White (L)48 mm x (Dia)50 mm
Technical specifications
Attributes
| Luminance | 500 lm |
|---|---|
| Power | 5 W |
| Colour | white |
| Voltage | 12 V |
Show UNSPSC/ECL@SS
£ 9.41 excl. VAT
/ Each
£ 11.29 incl. VAT
- Delivery usually within ( 3 ) days
