SEALEY LED3601G INSPECTION LAMP 3W COB +1W

LED3601G RECHARGEABLE 360 INSPECTION LIGHT 3W COB & 1W SMD LED - GREEN

See technical information

References

Sealey:LED3601G
Rubix:211A4479
Manufacturer :LED3601G
brand logo

Product details : SEALEY LED3601G INSPECTION LAMP 3W COB +1W


• Mini, lightweight light with unique and innovative 360° swivel and tilt function.
• 3W COB LED produces up to 300 lumens with a CRI-80 rating.
• Even and constant spread of light.
• 1W High power SMD LED directional torch.
• Base magnet and swivel hook for hands-free operation.
• Rechargeable 3.7V 1.5Ah Lithium-Polymer battery.
• Operating Time (Side/Top): 3/6hr.
• Micro USB charging port.
• Supplied with Micro USB cable.
• Model No. LED3601G

Strengths

Rechargeable 360° Inspection Light 3W COB & 1W SMD LED - Green

Technical specifications


Attributes
£ 43.03 excl. VAT
/ Each
£ 51.64 incl. VAT
  • Delivery usually within ( 7 ) days