FUSION LAMPS CRLED/CAN/BC/DIM 5W BC DIMMABLE LED CANDLE (CTR RA (L)94
Candle Lamp
See technical informationSee documentsReferences
Fusion Lamps:CRLED/CAN/BC/DIM
Rubix:234A7410

Documents
Product details : FUSION LAMPS CRLED/CAN/BC/DIM 5W BC DIMMABLE LED CANDLE (CTR RA (L)94
5W BC Dimmable LED Candle (CTR RA (L)94 mm x (Dia)35 mm
Technical specifications
Attributes
| Luminance | 400 lm |
|---|---|
| Power | 5 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 7.00 excl. VAT
/ Each
£ 8.40 incl. VAT
- Delivery usually within ( 3 ) days
