E-MATIC ECLED6N NANO LED TUBE 6FT 32W3100LM (L)1776 MM X (DIA)
LED Tube
See technical informationSee documentsReferences
E-Matic:ECLED6N
Rubix:234A8881

Documents
Product details : E-MATIC ECLED6N NANO LED TUBE 6FT 32W3100LM (L)1776 MM X (DIA)
Strengths
•Lower power consumption for same light output
Rotating end caps
Even light distribution without side shadows
No UV
Single end circuit design
Rotating end caps
Even light distribution without side shadows
No UV
Single end circuit design
Technical specifications
Attributes
| Luminance | 3100 lm |
|---|---|
| Power | 32 W |
| Colour | white |
| Voltage | 180-265 V |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
