FUSION LAMPS EDOVEN25SES 25W SES 300DEG. OVEN LAMP (L)55 MM X (DIA)25
Oven Lamp
See technical informationReferences
Fusion Lamps:EDOVEN25SES
Rubix:234A7340

Product details : FUSION LAMPS EDOVEN25SES 25W SES 300DEG. OVEN LAMP (L)55 MM X (DIA)25
25W SES 300Deg. Oven Lamp (L)55 mm x (Dia)25 mm
Technical specifications
Attributes
| Luminance | 100 lm |
|---|---|
| Power | 25 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 4.25 excl. VAT
/ Each
£ 5.10 incl. VAT
- Delivery usually within ( 3 ) days
