UNILITE PS-HDL9R 750 LUMEN LI-ION CREE LED HEADLIGHT
Unilite LED Head Torch
See technical informationSee documentsReferences
Unilite:PS-HDL9R
Rubix:2584823
EAN:5013581003426



Documents
Product details : UNILITE PS-HDL9R 750 LUMEN LI-ION CREE LED HEADLIGHT
The Unilite PS-HDL9R is a high powered industrial headlight, that is strong in construction and output. It has a 750 lumen output from its Cree LED, which allows the beam to travel 100 metres. Its construction is that of a strong ABS, with the addition of fully adjustable non-slip silicone headbands. Powering the unit is two Li-ion batteries and thanks to the parallel circuitry it means you can run it off either 1 or 2 batteries. These batteries slot into the rear battery pack, which features the option for a constant or flashing red light. Charging is easy with the Micro-USB cable (included). During operation the head can be pivoted to 45 ° and the on/off switch is an easy twist smooth dimmer, changing between 5 and 750 lumens.
Strengths
750 Lumen White CREE® LED
High power Li-ion batteries (included)
Red rear battery pack light (ON & FLASH)
Micro-USB rechargeable (cable included)
Anti-dazzle retractable light shield
Wider angle light spread
Easy twist smooth dimming power switch
45° rotational head
Fully adjustable non-slip silicone headbands
Presented in hard zipped storage case
High power Li-ion batteries (included)
Red rear battery pack light (ON & FLASH)
Micro-USB rechargeable (cable included)
Anti-dazzle retractable light shield
Wider angle light spread
Easy twist smooth dimming power switch
45° rotational head
Fully adjustable non-slip silicone headbands
Presented in hard zipped storage case
Technical specifications
Attributes
| Luminance | 750 lm |
|---|---|
| Colour | yellow |
| Voltage | 3.7 V |
Show UNSPSC/ECL@SS
£ 109.71 excl. VAT
/ Each
£ 131.65 incl. VAT
- In stock: Next day delivery
