FUSION LAMPS EDLED/FGLS6ES 6W ES LED FILAMENT GLS (L)108 MM X (DIA)60
Filament Range
See technical informationSee documentsReferences
Fusion Lamps:EDLED/FGLS6ES
Rubix:234A7453

Documents
Product details : FUSION LAMPS EDLED/FGLS6ES 6W ES LED FILAMENT GLS (L)108 MM X (DIA)60
6W ES LED Filament GLS (L)108 mm x (Dia)60 mm
Technical specifications
Attributes
| Luminance | 600 lm |
|---|---|
| Power | 6 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 7.36 excl. VAT
/ Each
£ 8.83 incl. VAT
- Delivery usually within ( 3 ) days
