FUSION LAMPS FC3SBC/OP ESSENTIAL 3W SBC LED OPAL CANDLE (L)100 MM X (D
Essential
See technical informationReferences
Fusion Lamps:FC3SBC/OP
Rubix:234A7432

Product details : FUSION LAMPS FC3SBC/OP ESSENTIAL 3W SBC LED OPAL CANDLE (L)100 MM X (D
Essential 3W SBC LED Opal Candle (L)100 mm x (Dia)37 mm
Technical specifications
Attributes
| Luminance | 260 lm |
|---|---|
| Power | 3 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 6.50 excl. VAT
/ Each
£ 7.80 incl. VAT
- Delivery usually within ( 3 ) days
