UNILITE BE-02+O PROSAFE 150 LUMEN USB RECHARGEABLE LED BEANIE HAT


Unilite Rechargeable Beanie Headlight

References
unilite:BE-02+O
rubix:80352712
brand logo
brand logo
Technical specifications
Luminance150 lm
See all Specifications

Product details : UNILITE BE-02+O PROSAFE 150 LUMEN USB RECHARGEABLE LED BEANIE HAT


Unilite have introduced this innovative beanie hat with an integrated rechargeable LED providing 150 lumens of light. The hat has a warm and comfortable feel to it; down to its construction. The acrylic and polyester blend ensures comfort, absorbs moisture while being odour resistant and providing warmth in the cold weather. The light output is from a quad of SMD LED's that provide an output of 150 lumens providing a 13 metre beam range. This gives a perfectly balanced and white light for every application. The light can be toggled between three light modes depending on the environment you find yourself in, toggling between high, low and 2 hz flash.
Charging is straight forward and the light can be removed from the beanie hat and charged in any available USB port. The light is charged within four hours, with an LED signal showing when fully charged.

Strengths

Gives between 2.5 and 6.5 hours of light from just one charge
Light can easily be removed from the item of clothing and charged directly through a USB port
Built-in USB charging connector
Can be fully charged in 4 hours
Press once to turn on and toggle between 3 light intensity levels. HIGH > LOW > 2 Hz FLASH > OFF
High quality warm knitted beanie hat with integrated USB rechargeable LED light
Comfortable knitted Beanie, one size fits all

Technical specifications


Attributes
Luminance150 lm
ColourBlack
Voltage3,7 V
Show UNSPSC/ECL@SS
£ 24.80 excl. VAT
/ Each
£ 29.76 incl. VAT
  • In stock: Next day delivery