SYKESPIC 15240000 PULLER - TWIN LEG

Sykes-Pickavant Hydraulic Standard Twin Leg Puller

See technical information
References
Sykes-Pickavant:15240000
Rubix:080190
EAN:5012737524006
brand logo
Technical specifications
Exterior capacity100 mm
Depth100 mm
Extraction force8 t

Product details : SYKESPIC 15240000 PULLER - TWIN LEG


Have a simple, grease filled ram instead of the mechanical force screw. This produces more power easily & efficiently. The spring loaded plunger provides direct, non- twisting application of thrust safely.

Strengths

Hydraulic Twin Leg Puller
Removes gears, bearings, pulleys and sprockets
Powered by 1500 series hydraulic ram
Safe and easy to use
8 tonnes of force with minimum effort
Easy to adjust
Non-twisting for improved stability
Supplied with nose piece for use on centred shafts

Applications

Wide range of automotive and industrial applications

Technical specifications


Attributes
Exterior capacity100 mm
Depth100 mm
Extraction force8 t
Show UNSPSC/ECL@SS
£ 159.00 excl. VAT
/ Each
£ 190.80 incl. VAT
  • Usually arrives within 14 working days