References
SKF:TMIC C7-8
Rubix:123A0786
EAN:7316576920554

Documents
Product details : SKF 7-8MM PULLERKIT TMIC-C7-8
The SKF Internal bearing puller kits are designed for dismounting bearings from housings, where the fit is on the outer ring. The pullers are constructed for optimum strength and durability and suit a wide range of bearing bore diameters. A sliding hammer allows high impact forces to be applied and is ergonomically designed to enhance user safety.
Strengths
•Expandable collet design made of high strength materials
Designed for applications with only a limited space to grip behind the bearing
Suit bearing bores between 7-28 mm
Supplied in a sturdy carrying case
Special design can reduce dismounting time
Unlike most internal bearing pullers, the spring loaded extractors can be quickly and easily fitted to the inner ring in just one quick action
Claw design provides a strong and secure grip behind the inner ring, allowing a high puller force to be applied
Three different kits to suit bearing bores between 7-28 mm, 30-60 mm and 7-60 mm
Supplied in a sturdy carrying case
Designed for applications with only a limited space to grip behind the bearing
Suit bearing bores between 7-28 mm
Supplied in a sturdy carrying case
Special design can reduce dismounting time
Unlike most internal bearing pullers, the spring loaded extractors can be quickly and easily fitted to the inner ring in just one quick action
Claw design provides a strong and secure grip behind the inner ring, allowing a high puller force to be applied
Three different kits to suit bearing bores between 7-28 mm, 30-60 mm and 7-60 mm
Supplied in a sturdy carrying case
Technical specifications
Attributes
| Depth | 85 mm |
|---|---|
| Type | internal bearing puller kit |
Show UNSPSC/ECL@SS
£ 65.25 excl. VAT
/ Each
£ 78.30 incl. VAT
- Delivery usually within ( 3 ) days
