Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
<Ā Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
17MM ROTOBOR CUTTER SHORT
17MM ROTOBOR CUTTER SHORT
Short reach cutting tools
References
evolution power tools:
17S
rubix:
4542335
Technical specifications
Diameter
17Ā
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : 17MM ROTOBOR CUTTER SHORT
For use with magnetic drills. Cutting depth of 25mm.
Technical specifications
Attributes
Diameter
17Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
11.00
excl. VAT
/
Each
Ā£
13.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOSCH 2608587340 65 X 150MM DRY CORE CUTTER
BAHCO 3832-17 HOLESAW CARB TIPPED 17MM IP
STARRETT FCH0134 44MM FAST CUT HOLESAW
BAHCO 3832-121 HOLESAW CARB TIPPED 121MM IP
LENOX 3003434L T2 BI-METAL HOLE SAW 54MM
BOSCH 2608580321 79MM DIA DIAMOND HOLESAW
BOSCH 2608584795 48MM DIA SHEET METAL HOLESAW
LENOX 3004444L T2 BI-METAL HOLE SAW 70MM
BOSCH 2608584854 127MM DIA SHEET METAL HOLESAW
IRWIN BI-METAL HIGH SPEED HOLESAW 20MM
LENOX 3001414L T2 BI-METAL HOLE SAW 22MM
BOSCH 2608584786 29MM DIA SHEET METAL HOLESAW
BAHCO 3830-40-VIP HOLESAW BIM 40MM IP
BAHCO 3830-111-VIP HOLESAW BIM 111MM IP
EVOLUTION BX28L-28MM ROTOBOR CUTTER LONG 28MM