Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608584637 DIA PROGRESSOR HOLESAW 54MM
BOSCH 2608584637 DIA PROGRESSOR HOLESAW 54MM
Progressor drill bits
References
bosch:
2608584637
rubix:
4531928
manufacturer :
2 608 584 637
ean:
3165140262378
Technical specifications
Diameter
54
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608584637 DIA PROGRESSOR HOLESAW 54MM
Diameter mm: 54
Diameter inches: 2 1/8
Technical specifications
Attributes
Logistic Weight
199
g
Packaged dimensions (D x W x H)
160
x
88
x
66
mm
Package weight
199
g
Diameter
54
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.16
excl. VAT
/
Each
£
25.39
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
LENOX 3009696L T2 BI-METAL HOLE SAW 152MM
BAHCO 3830-25-VIP HOLESAW BIM 25MM IP
LENOX 3004444L T2 BI-METAL HOLE SAW 70MM
STARRETT FCH0138 35MM FAST CUT HOLESAW
BAHCO 3832-46 HOLESAW CARB TIPPED 46MM IP
EVOLUTION BX30L-30MM ROTOBOR CUTTER LONG 30MM
STARRETT CSC20 CORDLESS HOLE SAW 20MM
BOSCH 2608584681 PROGRESSOR HOLE SAW EXTENSION 305MM
STARRETT FCH1056 24MM FAST CUT HOLESAW
BOSCH 2608584682 HOLESAW ADAPTOR NUT SET
17MM ROTOBOR CUTTER SHORT
BAHCO 3830-41-VIP HOLESAW BIM 41MM IP
BAHCO 3832-32 HOLESAW CARB TIPPED 32MM IP
GISS HOLE SAW DIAMETER 25MM 865609
LENOX 3002222L T2 BI-METAL HOLE SAW 35MM