EVOLUTION BX26L-26MM ROTOBOR CUTTER LONG 26MM
Long reach cutting tools
See technical informationSee documentsReferences
Evolution Power Tools:BX26L-26MM
Rubix:251606
Documents
Product details : EVOLUTION BX26L-26MM ROTOBOR CUTTER LONG 26MM
For use with magnetic drills. Cutting depth of 50mm.
Technical specifications
Attributes
| Diameter | 26 mm |
|---|
Show UNSPSC/ECL@SS
£ 29.25 excl. VAT
/ Each
£ 35.10 incl. VAT
- Usually arrives within 14 working days

