PRYOR TYPE FONT SET 112H1M .040 INCH (1.0MM)TPFH010


Font Sets

References
pryor:TPFH010
rubix:212852
brand logo
brand logo
Technical specifications
Imprint size1 mm
Type of imprintSet of letters
Number of elements12

Product details : PRYOR TYPE FONT SET 112H1M .040 INCH (1.0MM)TPFH010


Precision made steel type produces uniform impressions for all batch and general purpose marking.
Sets supplied with holders for hand/hammer use. Equally suitable for machine use. Each set contains 100 characters and spaces according to common usage.

Technical specifications


Attributes
Imprint size1 mm
Type of imprintSet of letters
Number of elements12
Show UNSPSC/ECL@SS
£ 310.43 excl. VAT
/ Each
£ 372.52 incl. VAT
  • Usually arrives within 14 working days