PRYOR NEGATIVE IMPRESSION LETTER PUNCH SET 5/64 INCH 2.0MM 27 LETTERS


Letters A - Z plus "&" symbol

References
pryor:PR27020
rubix:218307
brand logo
brand logo
Technical specifications
Imprint size2 mm
Type of imprintSet of letters
Number of elements27

Product details : PRYOR NEGATIVE IMPRESSION LETTER PUNCH SET 5/64 INCH 2.0MM 27 LETTERS


Machined from chromium tool steel and heat treated for maximum endurance and quality of impression. Used when a negative impression is required, particularly in forging or moulding applications, to produce a positive or readable inscription on a moulded or cast component.

Technical specifications


Attributes
Imprint size2 mm
Type of imprintSet of letters
Number of elements27
Show UNSPSC/ECL@SS
£ 49.54 excl. VAT
/ Each
£ 59.45 incl. VAT
  • Usually arrives within 14 working days