References
Bahco:1931M-12
Rubix:401A4927
EAN:7314151049270

Documents
Product details : BAHCO 1931M-12 OPEN END WRENCH
With same size each end
Open end angles of 82.5° and 15°
Suitable for working in confined spaces
Suitable for radio, telecommunications, electrical and precision engineering, carburettors, etc.
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Optimised legibility and identification with high-clarity imprint
Open end angles of 82.5° and 15°
Suitable for working in confined spaces
Suitable for radio, telecommunications, electrical and precision engineering, carburettors, etc.
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Optimised legibility and identification with high-clarity imprint
Strengths
Metric Lilliput Double Open End Wrenches with Chrome Finish
Technical specifications
Attributes
| Logistic Weight | 36 g |
|---|---|
| Opening | 12 |
| Length | 120 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 12.44 excl. VAT
/ Each
£ 14.93 incl. VAT
- Delivery usually within ( 14 ) days
