Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 02200014 3/8 INCH DRIVE X 14MM CROW FOOT SPANNER
STAHLWILLE 02200014 3/8 INCH DRIVE X 14MM CROW FOOT SPANNER
540 series CROW-FOOT spanners
References
stahlwille:
02200014
rubix:
2018513
ean:
4018754003518
Technical specifications
Opening
14
Length
37.7
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 02200014 3/8 INCH DRIVE X 14MM CROW FOOT SPANNER
Chrome Alloy Steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
16
x
30
x
38
mm
Logistic Weight
46
g
Opening
14
Length
37.7
mm
Weight
46
g
Finishing
Chromed
Type
Crow foot wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.78
excl. VAT
/
Each
£
38.14
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Check our products from related categories
WERA 020104 6004 JOKER XL SELF-SETTING SPANNER 19-24MM
FACOM RING WRENCH 59.8X9
1648926 19 X 24MM REVERSIBLE RATCHET PODGING SPANNER
SKF HOOK SPANNER HN10
GEDORE 895-41X46 OPEN ENDED SPANNER 41X46MM
GEDORE 40 Z 25-28 40Z PIN SPANNER 25/28MM
FACOM 44.16X18 44 OPEN END JAW SPANNERS METRIC 16 X 18MM
ROEBUCK RING SPANNER A/F 15/16IN X 1IN
GEDORE 40 110-115 PIN SPANNER 110-115MM
GEDORE 30MMDOUBLEENDEDSKT 25PK-30
ROEBUCK COMBINATION WRENCH SPANNER OPENING 24MM 865272
FACOM 64.3/8X7/16 64 RATCHETING RING SPANNER 3/8 X 7/16 INCH
FACOM TEE SOCKET WR 97.21X23
FACOM RING WRENCH 59.6X7
GEDORE 2 7X8MM DOUBLE ENDED RING SPANNER 2 7X8 6015430