References
Draper Expert:52680
Rubix:80152197
Manufacturer :52680

Product details : DRAPER EXPERT 52680 200MM ADJUSTABLE WRENCH
Crescent - type wrenches manufactured from chrome vanadium steel hardened and tempered with black phosphate finish, polished profile and jaws. Jaws offset at 22°. The 150, 200, 250 and 300mm sizes have a graduated scale on the fixed jaws. Suitable for use in areas where chemicals and chrome plate can give off poisonous fumes.
Technical specifications
Attributes
| Opening | 29 |
|---|---|
| Length | 200 mm |
| Type | adjustable wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 21.98 excl. VAT
/ Each
£ 26.38 incl. VAT
- Delivery usually within ( 7 ) days
