BAHCO 97C H.D.ADJUST.WRENH.30-1.5/8

Side Nut Adjustable Wrenches with Chrome Finish

See technical informationSee documents

References

Bahco:97C
Rubix:401A4842
EAN:7314150128211
brand logo

Technical specifications

Opening77
Length750 mm
Typeadjustable wrench
See all Specifications

Documents

Product details : BAHCO 97C H.D.ADJUST.WRENH.30-1.5/8


Suitable for heavy duty applications
Smooth movement, heavy-duty performance and precision
Head angle 15° provides better accessibility
Laser scale in mm for pre-adjusting and accurate measurement
Bigger and rounded handles for a comfortable grip
Chrome plated, precision-hardened and anti-corrosion treated
High performance alloy steel forged in single piece
Exceeding quality standards: ISO +125%, ASME +20%
Standards: ISO 6787, DIN 3117, ASME B107.8 and BS 6333

Strengths

Side Nut Adjustable Wrenches with Chrome Finish

Technical specifications


Attributes
Logistic Weight5590 g
Opening77
Length750 mm
Typeadjustable wrench
Finishingchromed
£ 401.05 excl. VAT
/ Each
£ 481.26 incl. VAT
  • Delivery usually within ( 14 ) days