Linear Ball Bearing And Housing Unit
Series | KHTK. -B-PP-AS |
---|---|
Inner diameter | 25 mm |
Outer diameter | 60 mm |
Series | KHTK. -B-PP-AS |
---|---|
Inner diameter | 25 mm |
Outer diameter | 60 mm |
Length | 85 mm |
Sealing | Sealed both sides |
Material | Steel |
Load rating stat. C | 3350 N |
Load rating dyn. C0 | 3350 N |
In stock: Next day delivery