INA KTHK30-B-PP-AS LINEAR BALL BEARING AND HOUSING UNIT
Linear Ball Bearing And Housing Unit
See technical informationSee documentsReferences
INA:KTHK30-B-PP-AS
Rubix:101A8262
EAN:4012802051599


Technical specifications
| Series | khtk. -b-pp-as |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 67 mm |
Documents
Product details : INA KTHK30-B-PP-AS LINEAR BALL BEARING AND HOUSING UNIT
sealed, greased, with relubrication facility; corrosion-resistant design possible.
Applications
Bearing Arrangements with Shaft Guidance Systems
Technical specifications
Attributes
| Series | khtk. -b-pp-as |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 67 mm |
| Length | 105 mm |
| Sealing | sealed both sides |
| Material | steel |
| Load rating stat. C | 5400 N |
| Load rating dyn. C0 | 5400 N |
Show UNSPSC/ECL@SS
£ 90.43 excl. VAT
/ Each
£ 108.52 incl. VAT
- Usually arrives within 14 working days