INA KNO12-B-PP LINEAR BALL BEARING
Linear ball bearing / Linear bushing KNO..-B-PP
See technical informationReferences
INA:KNO12-B-PP
Rubix:385A5079
Manufacturer :0244529980000
EAN:4012802471229


Technical specifications
| Series | kno..-b-pp |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 22 mm |
Product details : INA KNO12-B-PP LINEAR BALL BEARING
Linear ball bearing KNO-B-PP, open version, sealed on all sides, with relubrication facility, self-aligning
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Series | kno..-b-pp |
| Inner diameter | 12 mm |
| Outer diameter | 22 mm |
| Length | 32 mm |
| Sealing | open |
| Material | steel |
Show UNSPSC/ECL@SS
£ 23.69 excl. VAT
/ Each
£ 28.43 incl. VAT
- Usually arrives within 14 working days