Linear Ball Bearing KN..-B-PP
Series | kn..-b-pp |
---|---|
Inner diameter | 16 mm |
Outer diameter | 26 mm |
Logistic Weight | 28,96 g |
---|---|
Series | kn..-b-pp |
Inner diameter | 16 mm |
Outer diameter | 26 mm |
Length | 36 mm |
Sealing | sealed both sides |
Material | steel |
In stock: Next day delivery