Linear ball bearing / Linear bushing KSO..-PP
Series | kso..-pp |
---|---|
Inner diameter | 12 mm |
Outer diameter | 22 mm |
Logistic Weight | 15,38 g |
---|---|
Series | kso..-pp |
Inner diameter | 12 mm |
Outer diameter | 22 mm |
Length | 32 mm |
Sealing | open |
Material | steel |
Usually arrives within 14 working days