References
INA:PAB16-PP-AS
Rubix:101A6176
EAN:4012802061499


Technical specifications
| Series | pab..-pp-as |
|---|---|
| Inner diameter | 16 mm |
| Outer diameter | 26 mm |
Documents
Product details : INA PAB16-PP-AS LINEAR PLAIN BEARING
Linear bearings PAB.. PP-As, all-side sealed, relubricatable
Linear plain bearing PAB..PP-AS, sealed on all sides, re-lubricatable
Technical specifications
Attributes
| Series | pab..-pp-as |
|---|---|
| Inner diameter | 16 mm |
| Outer diameter | 26 mm |
| Length | 36 mm |
| Sealing | sealed both sides |
| Material | steel |
| Load rating stat. C | 96000 N |
| Load rating dyn. C0 | 96000 N |
Show UNSPSC/ECL@SS
£ 33.14 excl. VAT
/ Each
£ 39.77 incl. VAT
- Delivery usually within ( 7 ) days