INA LINEAR BALL BEARING KB50-PP


Ball bearing 618

References
ina:KB50-PP
rubix:100A4674
manufacturer :0012758360000
ean:4012802458312
brand logo
brand logo
Technical specifications
SeriesKB..-PP
Inner diameter50 mm
Outer diameter75 mm
See all Specifications

Product details : INA LINEAR BALL BEARING KB50-PP


Hardened and rectified outer ring with plastic cage. Sealing by joints on both sides (PP). Maintenance-free lubrication but can be regreased. Operating temperatures: -30°C to + 80°C. Also available in open version, KBO series, and version with adjustable clearance, KBS series.
Linear ball bearing KB..PP, sealed on all sides

Strengths

Massive series (high precision and stiffness).

Technical specifications


Attributes
Logistic Weight978 g
SeriesKB..-PP
Inner diameter50 mm
Outer diameter75 mm
Length100 mm
SealingOpen
MaterialSteel
Show UNSPSC/ECL@SS
£ 72.94 excl. VAT
/ Each
£ 87.53 incl. VAT
  • Usually arrives within 14 working days